Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D100xW25mm
  • Flap Wheel D100xW25mm
  • Flap Wheel D100xW25mm
  • Flap Wheel D100xW25mm

Flap Wheel D100xW25mm AF10025

Item.#
02477377
Mfr.#
AF10025
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Polishing cloth
Grain Size
60
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc. removing of burr and rust from both ferrous and nonferrous metals, scratch removing off inside of pipe and the open parts, it is suitable for the grinding of the grooves and polishing work.
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Maximum Rotation Speed (min-1[r. p.m])
9000
Abrasive Material
Alumina
Diameter x Width W (mm)
100x25
Application 2
Finishing after welding Rounding of the edges and around the hole Removal of scratches Removal of small burrs Surface polishing
Application
For removing burnt caused by welding. For removing edge and deburring surronding holes. For removing scratches. For deburring on small parts. For polishing surface.