Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D100xW25mm
  • Flap Wheel D100xW25mm
  • Flap Wheel D100xW25mm
  • Flap Wheel D100xW25mm

Flap Wheel D100xW25mm AF10025

Item.#
02477422
Mfr.#
AF10025
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
9000
Abrasive Material
Alumina
Diameter x Width W (mm)
100x25
Compatible Tool
Hand grinder, electric drill, drill press
Description 2
Since it has good workability , work can be done anywhere on any any surface such as plane , curved or variant surfaces etc. removing the burr, rust of the iron based nonferrous based metal, scratch removing off inside of pipe side and the open part, it is suitable for the grinding of the grooves.
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Structure of Abrasives
Polishing cloth
Grain Size
80
Shaft Diameter x Shaft Length (mm)
6x40
Application 2
Cleaning before welding Remove small burrs Surface polishing Rounding of the edges and around the hole For finishing after welding
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.