Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D100xW25mm
  • Flap Wheel D100xW25mm
  • Flap Wheel D100xW25mm
  • Flap Wheel D100xW25mm

Flap Wheel D100xW25mm AF10025

Item.#
02477447
Mfr.#
AF10025
Package Qty.
1PC
Ship pack of
1
21.59 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Grain Size
40
Shaft Diameter x Shaft Length (mm)
6x40
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc. removing of burr and rust from both ferrous and nonferrous metals, scratch removing off inside of pipe and the open parts, it is suitable for the grinding of the grooves and polishing work.
Abrasive Material
Alumina
Diameter x Width W (mm)
100x25
Maximum Rotation Speed (min-1[r. p.m])
9000
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Application 2
Cleaning before welding Removal of small burrs Surface polishing Rounding of the edges and around the hole Finishing after welding