Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flap Wheel D25mm Shank D3mm

Flap Wheel D25mm Shank D3mm AF2505

Item.#
02477553
Mfr.#
AF2505
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
25x5
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
TRUSCO Part Number
306-3283
Purpose
Grinding and polishing of stainless steel and iron Sanding before painting take off scratches Pipe inner surface polishing Cleaning before welding Rust Remover Remove small burrs Surface polishing Rounding of the edges and around the hole After the welding of taking
Shaft Diameter x Shaft Length (mm)
3x35
Structure of Abrasives
Polishing cloth
Grain Size
180
Compatible Tool
Hand grinder, electric drill, drill press