Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flap Wheel D25xW25mm
  • Flap Wheel D25xW25mm
  • Flap Wheel D25xW25mm
  • Flap Wheel D25xW25mm

Flap Wheel D25xW25mm AF2525

4.50 (2)
Item.#
02477605
Mfr.#
AF2525
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
100
Diameter x Width W (mm)
25x25
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Application 2
Cleaning before welding Removal of small burrs Surface polishing Rounding of the edges and around the hole Finishing after welding
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
TRUSCO Part Number
306-3356
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Polishing cloth
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc. removing of burr and rust from both ferrous and nonferrous metals, scratch removing off inside of pipe and the open parts, it is suitable for the grinding of the grooves and polishing work.
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-02-11 15:02:29
Because it is a professional manufacturer, it has both good and bad.
This review is about item#02477675.
Finishing, chamfering, deburring
4
From Japan
On 2009-09-17 11:40:32
The price is cheaper than other companies, fewer reductions, stronger
This review is about item#02477675.