Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D25xW25mm
  • Flap Wheel D25xW25mm
  • Flap Wheel D25xW25mm
  • Flap Wheel D25xW25mm

Flap Wheel D25xW25mm AF2525

4.50 (2)
Item.#
02477623
Mfr.#
AF2525
Package Qty.
1PC
Ship pack of
1
9.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
306-3321
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Polishing cloth
Grain Size
40
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Compatible Tool
Hand grinder, electric drill, drill press
Diameter x Width W (mm)
25x25
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Description 2
Since it has good workability , work can be done anywhere on any any surface such as plane , curved or variant surfaces etc. removing the burr, rust of the iron based nonferrous based metal, scratch removing off inside of pipe side and the open part, it is suitable for the grinding of the grooves.
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Application 2
Cleaning before welding Remove small burrs Surface polishing Rounding of the edges and around the hole For finishing after welding
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-02-11 15:02:29
Because it is a professional manufacturer, it has both good and bad.
This review is about item#02477675.
Finishing, chamfering, deburring
4
From Japan
On 2009-09-17 11:40:32
The price is cheaper than other companies, fewer reductions, stronger
This review is about item#02477675.