Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D30mm Axis D3mm
  • Flap Wheel D30mm Axis D3mm
  • Flap Wheel D30mm Axis D3mm
  • Flap Wheel D30mm Axis D3mm

Flap Wheel D30mm Axis D3mm AF30103

4.00 (2)
Item.#
02477833
Mfr.#
AF30103
Package Qty.
1PC
Ship pack of
1
7.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
TRUSCO Part Number
306-3585
Shaft Diameter x Shaft Length (mm)
3x35
Compatible Tool
Hand grinder, electric drill, drill press
Structure of Abrasives
Polishing cloth
Grain Size
180
Diameter x Width W (mm)
30x10
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of the sliding surface
4
From Japan
On 2014-11-18 09:15:13
Usability has come in handy well.
This review is about item#02477876.
Buff of the previous step
4
From Japan
On 2013-05-26 22:38:45
Use feeling well, it is also passed durability. If price is a little more cheaper, Tadayoshi! Also buy the future.
This review is about item#02477842.