Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D30mm Axis D3mm

Flap Wheel D30mm Axis D3mm AF30103

3.67 (3)
Item.#
02477842
Mfr.#
AF30103
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Grain Size
600
Shaft Diameter x Shaft Length (mm)
3x35
Compatible Tool
Hand grinder, electric drill, drill press
Abrasive Material
Alumina
Diameter x Width W (mm)
30x10
Maximum Rotation Speed (min-1[r. p.m])
20000
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Teflon polishing
3
From Japan
On 2017-10-20 17:36:22
Price is high. Thank you for developing products that are equivalent and inexpensive.
This review is about item#2477806.
Polishing of sliding surface
4
From Japan
On 2014-11-18 09:15:13
Easy to use and useful.
This review is about item#02477876.
Buff pre-process
4
From Japan
On 2013-05-26 22:38:45
Usability is good, durability is also good. If the price is a little cheaper, thank you! I will purchase it in the future.
This review is about item#02477842.