Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D30mm Axis D3mm
  • Flap Wheel D30mm Axis D3mm
  • Flap Wheel D30mm Axis D3mm
  • Flap Wheel D30mm Axis D3mm

Flap Wheel D30mm Axis D3mm AF30103

3.67 (3)
Item.#
02477851
Mfr.#
AF30103
Package Qty.
1PC
Ship pack of
1
8.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
30x10
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
TRUSCO Part Number
306-3542
Application 2
Cleaning before welding Removal of small burrs Surface polishing Rounding of the edges and around the hole Finishing after welding
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Shaft Diameter x Shaft Length (mm)
3x35
Structure of Abrasives
Polishing cloth
Grain Size
80
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc. removing of burr and rust from both ferrous and nonferrous metals, scratch removing off inside of pipe and the open parts, it is suitable for the grinding of the grooves and polishing work.
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Teflon polishing
3
From Japan
On 2017-10-20 17:36:22
Price is high. Thank you for developing products that are equivalent and inexpensive.
This review is about item#2477806.
Polishing of sliding surface
4
From Japan
On 2014-11-18 09:15:13
Easy to use and useful.
This review is about item#02477876.
Buff pre-process
4
From Japan
On 2013-05-26 22:38:45
Usability is good, durability is also good. If the price is a little cheaper, thank you! I will purchase it in the future.
This review is about item#02477842.