Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D30mm Axis D3mm
  • Flap Wheel D30mm Axis D3mm
  • Flap Wheel D30mm Axis D3mm
  • Flap Wheel D30mm Axis D3mm

Flap Wheel D30mm Axis D3mm AF30103

4.00 (2)
Item.#
02477867
Mfr.#
AF30103
Package Qty.
1PC
Ship pack of
1
7.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Grain Size
60
Diameter x Width W (mm)
30x10
Maximum Rotation Speed (min-1[r. p.m])
20000
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Compatible Tool
Hand grinder, electric drill, drilling machining
Abrasive Material
Alumina
TRUSCO Part Number
306-3534
Shaft Diameter x Shaft Length (mm)
3x35
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc. removing of burr and rust from both ferrous and nonferrous metals, scratch removing off inside of pipe and the open parts, it is suitable for the grinding of the grooves and polishing work.
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Application 2
Cleaning before welding Removal of small burrs Surface polishing Rounding of the edges and around the hole Finishing after welding
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of the sliding surface
4
From Japan
On 2014-11-18 09:15:13
Usability has come in handy well.
This review is about item#02477876.
Buff of the previous step
4
From Japan
On 2013-05-26 22:38:45
Use feeling well, it is also passed durability. If price is a little more cheaper, Tadayoshi! Also buy the future.
This review is about item#02477842.