Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D30xW25mm
  • Flap Wheel D30xW25mm
  • Flap Wheel D30xW25mm
  • Flap Wheel D30xW25mm

Flap Wheel D30xW25mm AF3025

5.00 (1)
Item.#
02478122
Mfr.#
AF3025
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Grain Size
120
Diameter x Width W (mm)
30x25
Maximum Rotation Speed (min-1[r. p.m])
20000
Application 2
Cleaning before welding Removal of small burrs Surface polishing Rounding of the edges and around the hole Finishing after welding
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Abrasive Material
Alumina
TRUSCO Part Number
306-3895
Shaft Diameter x Shaft Length (mm)
6x40
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc. removing of burr and rust from both ferrous and nonferrous metals, scratch removing off inside of pipe and the open parts, it is suitable for the grinding of the grooves and polishing work.
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
FRP cutting, paint peeling
5
From Japan
On 2017-07-23 14:37:35
Clogging due to cutting heat was scarce and cracked. It seems that the texture of paper is relatively good. I think that it is a satisfying product including the price.
This review is about item#2478174.