Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D30xW25mm

Flap Wheel D30xW25mm AF3025

5.00 (1)
Item.#
02478147
Mfr.#
AF3025
Package Qty.
1PC
Ship pack of
1
9.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Abrasive cloth
Grain Size
400
Shaft Diameter x Shaft Length (mm)
6x40
Compatible Tool
Hand grinder, electric drill, drilling machine
Abrasive Material
Alumina
Diameter x Width W (mm)
30x25
Maximum Rotation Speed (min-1[r. p.m])
20000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
FRP cutting, paint peeling
5
From Japan
On 2017-07-23 14:37:35
Clogging due to cutting heat was scarce and cracked. It seems that the texture of paper is relatively good. I think that it is a satisfying product including the price.
This review is about item#2478174.