Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D30xW25mm
  • Flap Wheel D30xW25mm
  • Flap Wheel D30xW25mm

Flap Wheel D30xW25mm AF3025

Item.#
02478174
Mfr.#
AF3025
Package Qty.
1PC
Ship pack of
1
9.19 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Grain Size
40
2014 TRUSCO Published Page
2-1819
Diameter x Width W (mm)
30x25
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Compatible Tool
Hand grinder, electric drill, drilling machine
2015 Trusco Published Pages
2 2062
TRUSCO Part Number
306-3852
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Abrasive cloth
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding., Cleaning before welding. Removing smaller burrs. Polishing surface. Making round around hole, edge. Removing burning after welding.