Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flap Wheel D40xW25mm
  • Flap Wheel D40xW25mm
  • Flap Wheel D40xW25mm

Flap Wheel D40xW25mm AF4025

4.00 (1)
Item.#
02478454
Mfr.#
AF4025
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
40
Diameter x Width W (mm)
40x25
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Application 2
Cleaning before welding Removal of small burrs Surface polishing Rounding of the edges and around the hole Finishing after welding
TRUSCO Part Number
306-4166
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Polishing cloth
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc. removing of burr and rust from both ferrous and nonferrous metals, scratch removing off inside of pipe and the open parts, it is suitable for the grinding of the grooves and polishing work.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Resin molding
4
From Japan
On 2015-04-01 18:18:29
I think that the usability is good, but it is even better if it is a bit cheaper.
This review is about item#02478472.