Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flap Wheel D40xW25mm
  • Flap Wheel D40xW25mm
  • Flap Wheel D40xW25mm

Flap Wheel D40xW25mm AF4025

4.00 (1)
Item.#
02478463
Mfr.#
AF4025
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Grain Size
60
Diameter x Width W (mm)
40 x 25
Maximum Rotation Speed (min-1[r. p.m])
20000
Application 2
Cleaning before welding Remove small burrs Surface polishing Rounding of the edges and around the hole For finishing after welding
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Abrasive Material
Alumina
TRUSCO Part Number
306-4174
Shaft Diameter x Shaft Length (mm)
6x40
Compatible Tool
Hand grinder, electric drill, drill press
Description 2
Since it has good workability , work can be done anywhere on any any surface such as plane , curved or variant surfaces etc. removing the burr, rust of the iron based nonferrous based metal, scratch removing off inside of pipe side and the open part, it is suitable for the grinding of the grooves.
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Resin molding
4
From Japan
On 2015-04-01 18:18:29
I think that the usability is good, but it is even better if it is a bit cheaper.
This review is about item#02478472.