Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D50xW25mm
  • Flap Wheel D50xW25mm
  • Flap Wheel D50xW25mm
  • Flap Wheel D50xW25mm

Flap Wheel D50xW25mm AF5025

5.00 (1)
Item.#
02478892
Mfr.#
AF5025
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x40
Abrasive Material
Alumina
Structure of Abrasives
Polishing cloth
TRUSCO Part Number
306-4620
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc. removing of burr and rust from both ferrous and nonferrous metals, scratch removing off inside of pipe and the open parts, it is suitable for the grinding of the grooves and polishing work.
Maximum Rotation Speed (min-1[r. p.m])
20000
Diameter x Width W (mm)
50x25
Grain Size
120
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Application 2
Cleaning before welding Removal of small burrs Surface polishing Rounding of the edges and around the hole Finishing after welding
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Surface treatment of SUS plate
5
From Japan
On 2016-03-17 23:00:34
I used this size for the first time, but I thought it was easy to use.
This review is about item#02478944.