Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D50xW25mm
  • Flap Wheel D50xW25mm
  • Flap Wheel D50xW25mm
  • Flap Wheel D50xW25mm

Flap Wheel D50xW25mm AF5025

5.00 (1)
Item.#
02478917
Mfr.#
AF5025
Package Qty.
1PC
Ship pack of
1
9.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x40
Abrasive Material
Alumina
Grain Size
240
Diameter x Width W (mm)
50 x 25
Application 2
Cleaning before welding Remove small burrs Surface polishing Rounding of the edges and around the hole For finishing after welding
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Polishing cloth
TRUSCO Part Number
306-4654
Compatible Tool
Hand grinder, electric drill, drill press
Description 2
Since it has good workability , work can be done anywhere on any any surface such as plane , curved or variant surfaces etc. removing the burr, rust of the iron based nonferrous based metal, scratch removing off inside of pipe side and the open part, it is suitable for the grinding of the grooves.
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Surface treatment of the SUS plate
5
From Japan
On 2016-03-17 23:00:34
But this size was used for the first time, I thought that easy to use.
This review is about item#02478944.