Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D50xW25mm

Flap Wheel D50xW25mm AF5025

5.00 (1)
Item.#
02478935
Mfr.#
AF5025
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x40
Abrasive Material
Alumina
Structure of Abrasives
Polishing cloth
Compatible Tool
Hand grinder, electric drill, drill press
Maximum Rotation Speed (min-1[r. p.m])
20000
Diameter x Width W (mm)
50 x 25
Grain Size
600
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Surface treatment of SUS plate
5
From Japan
On 2016-03-17 23:00:34
I used this size for the first time, but I thought it was easy to use.
This review is about item#02478944.