Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D60xW25mm
  • Flap Wheel D60xW25mm
  • Flap Wheel D60xW25mm
  • Flap Wheel D60xW25mm

Flap Wheel D60xW25mm AF6025

Item.#
02479337
Mfr.#
AF6025
Package Qty.
1PC
Ship pack of
1
11.68 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
60x25
Maximum Rotation Speed (min-1[r. p.m])
18000
Abrasive Material
Alumina
TRUSCO Part Number
306-5031
Application 2
Cleaning before welding Removal of small burrs Surface polishing Rounding of the edges and around the hole Finishing after welding
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Polishing cloth
Grain Size
100
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc. removing of burr and rust from both ferrous and nonferrous metals, scratch removing off inside of pipe and the open parts, it is suitable for the grinding of the grooves and polishing work.
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.