Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D60xW25mm
  • Flap Wheel D60xW25mm
  • Flap Wheel D60xW25mm
  • Flap Wheel D60xW25mm

Flap Wheel D60xW25mm AF6025

5.00 (2)
Item.#
02479355
Mfr.#
AF6025
Package Qty.
1PC
Ship pack of
1
12.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Polishing cloth
Grain Size
60
Diameter x Width W (mm)
60x25
Application 2
Cleaning before welding Remove small burrs Surface polishing Rounding of the edges and around the hole For finishing after welding
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Maximum Rotation Speed (min-1[r. p.m])
18000
Abrasive Material
Alumina
TRUSCO Part Number
306-5014
Compatible Tool
Hand grinder, electric drill, drill press
Description 2
Since it has good workability , work can be done anywhere on any any surface such as plane , curved or variant surfaces etc. removing the burr, rust of the iron based nonferrous based metal, scratch removing off inside of pipe side and the open part, it is suitable for the grinding of the grooves.
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
sus Handrail processing
5
From Japan
On 2017-09-26 18:12:12
I bought it for hairline processing of stainless steel handrails It was very beautifully finished.
This review is about item#2479337.
Polishing operation
5
From Japan
On 2017-05-31 15:05:50
Although it is used for the polishing work of stainless steel products, it is also useful and highly durable.
This review is about item#2479337.