Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D60xW30mm

Flap Wheel D60xW30mm AF6030

Item.#
02479443
Mfr.#
AF6030
Package Qty.
1PC
Ship pack of
1
12.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
180
Diameter x Width W (mm)
60x30
Maximum Rotation Speed (min-1[r. p.m])
18000
Abrasive Material
Alumina
TRUSCO Part Number
306-5171
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Polishing cloth
Compatible Tool
Hand grinder, electric drill, drill press