Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D60xW30mm

Flap Wheel D60xW30mm AF6030

Item.#
02479477
Mfr.#
AF6030
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
60x30
Maximum Rotation Speed (min-1[r. p.m])
18000
Abrasive Material
Alumina
TRUSCO Part Number
306-5111
Application
Grinding and polishing of stainless steel and iron Sanding before painting scratch removal Pipe inner surface polishing Rust Removal
Application 2
Cleaning before welding Removal of small burrs Surface polishing Rounding of the edges and around the hole Finishing after welding
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Polishing cloth
Grain Size
40
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc. removing of burr and rust from both ferrous and nonferrous metals, scratch removing off inside of pipe and the open parts, it is suitable for the grinding of the grooves and polishing work.
Compatible Tool
Hand grinder, electric drill, drilling machining