Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel D80xW25mm
  • Flap Wheel D80xW25mm
  • Flap Wheel D80xW25mm
  • Flap Wheel D80xW25mm

Flap Wheel D80xW25mm AF8025

5.00 (1)
Item.#
02479854
Mfr.#
AF8025
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
306-5430
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Polishing cloth
Grain Size
60
Description 2
Since it has good workability , work can be done anywhere on any any surface such as plane , curved or variant surfaces etc. removing the burr, rust of the iron based nonferrous based metal, scratch removing off inside of pipe side and the open part, it is suitable for the grinding of the grooves.
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Diameter x Width W (mm)
80x25
Maximum Rotation Speed (min-1[r. p.m])
15000
Abrasive Material
Alumina
Application 2
Cleaning before welding Remove small burrs Surface polishing Rounding of the edges and around the hole For finishing after welding
Purpose
grinding of iron and stainless steel Rust remooving Pre-coat polishing Cleaning before welding. pipe Internal surface polishing
Compatible Tool
Hand grinder, electric drill, drill press
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-07-20 22:16:35
I used it to scrape the crankcase. It is satisfactory with stable cutting power.
This review is about item#2479784.