Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel diameter 80 x width 30mm

Flap Wheel diameter 80 x width 30mm AF8030

5.00 (1)
Item.#
02479942
Mfr.#
AF8030
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
80x30
Maximum Rotation Speed (min-1[r. p.m])
15000
Abrasive Material
Alumina
Application
For grinding and polishing on stainless and iron. For polishing before coating. For removing scratches. For cleaning before welding. For rusting. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For r, Grinding and polishing of stainless steel and iron Sanding before painting take off scratches Pipe inner surface polishing Cleaning before welding Rust Remover Remove small burrs Surface polishing Rounding of the edges and around the hole After the welding of taking
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Abrasive cloth
Grain Size
120
Compatible Tool
Hand grinder, electric drill, drilling machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal polishing operation
5
From Japan
On 2008-09-18 21:27:59
Although it was difficult to work with a width of 25 with a maximum 60 pies, this tool has the size and width, which leads to shortening work time and it is the best.
This review is about item#02479881.