Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 10x10
  • Micro Flap 10x10
  • Micro Flap 10x10

Micro Flap 10x10 MF1010

4.00 (2)
Item.#
02480091
Mfr.#
MF1010
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
Alumina
TRUSCO Part Number
306-5855
Shaft Diameter x Shaft Length (mm)
3x30
Structure of Abrasives
Polishing cloth
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Grain Size
80
Diameter x Width W (mm)
10 x 10
Maximum Rotation Speed (min-1[r. p.m])
25000
Compatible Tool
Hand grinder, electric drill, drill press
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When deburring
3
From Japan
On 2017-08-22 17:09:17
I have used it without problem with the product as described. We will also use it.
This review is about item#2480152.
Human entrance abrasive polishing
5
From Japan
On 2015-06-23 15:52:43
I worked by hand grinding so far, but the operation became overwhelmingly faster. The high price is a difficult point.
This review is about item#02480091.