Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 10x10
  • Micro Flap 10x10
  • Micro Flap 10x10

Micro Flap 10x10 MF1010

4.00 (2)
Item.#
02480125
Mfr.#
MF1010
Package Qty.
1PC
Ship pack of
1
7.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
TRUSCO Part Number
306-5898
Shaft Diameter x Shaft Length (mm)
3x30
Application 2
Cleaning before welding Removal of small burrs Surface polishing Rounding of the edges and around the hole Finishing after welding
Application
For cleaning before welding. For deburring on small parts. For polishing surface. For removing edge and deburring surrounding holes. For removing burnt caused by welding.
Structure of Abrasives
Polishing cloth
Grain Size
180
Diameter x Width W (mm)
10x10
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
"Very small foil for details polish! Small flap foil manufactured especially carefully. Core does not vibrate even under high speed rotation and works narrow spaces smoothly. Uses alumina abrasive material.
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When deburring
3
From Japan
On 2017-08-22 17:09:17
I have used it without problem with the product as described. We will also use it.
This review is about item#2480152.
Human entrance abrasive polishing
5
From Japan
On 2015-06-23 15:52:43
I worked by hand grinding so far, but the operation became overwhelmingly faster. The high price is a difficult point.
This review is about item#02480091.