Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 10x10
  • Micro Flap 10x10
  • Micro Flap 10x10

Micro Flap 10x10 MF1010

4.00 (2)
Item.#
02480186
Mfr.#
MF1010
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
10x10
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
TRUSCO Part Number
306-5871
Application 2
Cast metal skin polishing Rust Removal Sanding before painting
Application
For polishing casting surface. For rusting. For polishing before coating.
Shaft Diameter x Shaft Length (mm)
3x30
Structure of Abrasives
Polishing cloth
Grain Size
120
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
"Very small foil for details polish! Small flap foil manufactured especially carefully. Core does not vibrate even under high speed rotation and works narrow spaces smoothly. Uses alumina abrasive material.
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When deburring
3
From Japan
On 2017-08-22 17:09:17
I have used it without problem with the product as described. We will also use it.
This review is about item#2480152.
Human entrance abrasive polishing
5
From Japan
On 2015-06-23 15:52:43
I worked by hand grinding so far, but the operation became overwhelmingly faster. The high price is a difficult point.
This review is about item#02480091.