Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 10x20

Micro Flap 10x20 MF1020

3.67 (6)
Item.#
02480204
Mfr.#
MF1020
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Grain Size
600
Diameter x Width W (mm)
10x20
Maximum Rotation Speed (min-1[r. p.m])
25000
Compatible Tool
Hand grinder, electric drill, drilling machining
Abrasive Material
Alumina
TRUSCO Part Number
407-0810
Shaft Diameter x Shaft Length (mm)
3x30
Purpose
Polishing of uneven and curved surfaces Cast metal skin polishing Polishing in detailed and narrow spaces Rust Removal Sanding before painting
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
To rise up with engraved characters (bank) for polishing
2
From Japan
On 2017-07-01 21:06:59
In the blink of an hour the tip worn and it became impossible to polish at a right angle.
This review is about item#2480222.
Polishing of motorcycle parts
2
From Japan
On 2017-02-05 08:44:12
It is a stingy in a blink of an eye. I want more durability.
This review is about item#2480247.
Polishing of wood products
4
From Japan
On 2016-05-10 19:15:08
It is suitable for rough cutting in narrow places. Difficult to wear faster due to price.
This review is about item#02480231.
Motorcycle metal processing
5
From Japan
On 2014-08-02 18:38:44
There is no problem in particular.
This review is about item#02480204.
Shiny polishing of narrow parts of stainless steel products
4
From Japan
On 2014-06-12 16:10:33
I use it in the place where I want the "Tear out erase hairline tone for the time being" for the narrow part of the product. After the welding trace removal, in the usual case, it will end in two steps, "polishing" → "finish polish", this one shot. Fine, there is also grinding power, so small scratches can be deviated by this. If you want greed, I'd like a little more "rice cakes" ...
This review is about item#02480274.
Wood carving
5
From Japan
On 2014-03-25 18:04:40
I used it for the first time but it was very useful for polishing fine curves and gaps. I was able to get more finish than I thought it was easy to use.
This review is about item#02480195.