Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 10x20
  • Micro Flap 10x20
  • Micro Flap 10x20

Micro Flap 10x20 MF1020

4.50 (4)
Item.#
02480274
Mfr.#
MF1020
Package Qty.
1PC
Ship pack of
1
7.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
10x20
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
TRUSCO Part Number
306-5979
Application
For polishing casting surface. For rusting. For polishing before coating.
Application 2
Cast metal skin polishing Rust Removal Sanding before painting
Shaft Diameter x Shaft Length (mm)
3x30
Structure of Abrasives
Polishing cloth
Grain Size
120
Purpose
Polishing of uneven and curved surfaces Cast metal skin polishing Polishing in detailed and narrow spaces Rust Removal Sanding before painting
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
"Very small foil for details polish! Small flap foil manufactured especially carefully. Core does not vibrate even under high speed rotation and works narrow spaces smoothly. Uses alumina abrasive material.
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Polishing of woodwork
4
From Japan
On 2016-05-10 19:15:08
It is suited to rough in a narrow place. Fast of the difficulties wear in spite of the price.
This review is about item#02480231.
Motorcycle metal processing
5
From Japan
On 2014-08-02 18:38:44
There is no problem in particular.
This review is about item#02480204.
Matte polishing of narrow place of stainless steel products
4
From Japan
On 2014-06-12 16:10:33
We are using the place want "for the time being matte of hairline tone" of the narrow portion of the commodity. After dropping welding mark, if it is usually as "lower Shine" → "finish polishing" it is a place to become a two-step, and end with this one shot. Fine, because there is also a grinding force, small scratch Gomakase in this. If you say the greed, but a little "mochi" is we nice and good ...
This review is about item#02480274.
Wood carving
5
From Japan
On 2014-03-25 18:04:40
But was the first time use was very helpful to the polishing of the fine curves and crevices. We were able to get the finish more than I thought easy to use.
This review is about item#02480195.