Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 15x10
  • Micro Flap 15x10
  • Micro Flap 15x10

Micro Flap 15x10 MF1510

Item.#
02480414
Mfr.#
MF1510
Package Qty.
1PC
Ship pack of
1
7.24 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Shaft Diameter x Shaft Length (mm)
3x30
Compatible Tool
Hand grinder, electric drill, drilling machining
Abrasive Material
Alumina
TRUSCO Part Number
306-6193
Description 2
"Very small foil for details polish! Small flap foil manufactured especially carefully. Core does not vibrate even under high speed rotation and works narrow spaces smoothly. Uses alumina abrasive material.
Diameter x Width W (mm)
15x10
Maximum Rotation Speed (min-1[r. p.m])
25000
Structure of Abrasives
Polishing cloth
Grain Size
240
Application 2
Cast metal skin polishing Rust Removal Sanding before painting
Application
For polishing casting surface. For rusting. For polishing before coating.