Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 15x10

Micro Flap 15x10 MF1510

Item.#
02480475
Mfr.#
MF1510
Package Qty.
1PC
Ship pack of
1
7.25 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
15x10
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Description 2
Was very small detail for grinding wheel! A small flap wheels made especially carefully. Without vibration even under high speed rotation and works outer walls work smoothly. Use alumina abrasive material.
Application
For polishing casting surface. For rusting. For polishing before coating.
Application 2
Casting skin polishing Rust Remover Sanding before painting
Shaft Diameter x Shaft Length (mm)
3x30
Structure of Abrasives
Polishing cloth
Grain Size
400
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Compatible Tool
Hand grinder, electric drill, drill press