Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Flap 15x10
  • Micro Flap 15x10
  • Micro Flap 15x10

Micro Flap 15x10 MF1510

Item.#
02480484
Mfr.#
MF1510
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Shaft Diameter x Shaft Length (mm)
3x30
Compatible Tool
Hand grinder, electric drill, drilling machining
Abrasive Material
Alumina
TRUSCO Part Number
306-6185
Diameter x Width W (mm)
15x10
Maximum Rotation Speed (min-1[r. p.m])
25000
Structure of Abrasives
Polishing cloth
Grain Size
180