Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Flap 15x20
  • Micro Flap 15x20
  • Micro Flap 15x20

Micro Flap 15x20 MF1520

4.12 (8)
Item.#
02480536
Mfr.#
MF1520
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
15x20
Maximum Rotation Speed (min-1[r. p.m])
25000
Structure of Abrasives
Polishing cloth
TRUSCO Part Number
306-6266
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
"Very small foil for details polish! Small flap foil manufactured especially carefully. Core does not vibrate even under high speed rotation and works narrow spaces smoothly. Uses alumina abrasive material.
Shaft Diameter x Shaft Length (mm)
3x30
Abrasive Material
Alumina
Grain Size
120
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Application 2
Cast metal skin polishing Rust Removal Sanding before painting
Application
For polishing casting surface. For rusting. For polishing before coating.
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Accessory processing
5
From Japan
On 2017-12-13 08:43:21
The price is cheap, reasonable, durable and easy to use, is not it!
This review is about item#02480493.
Used for chamfering products
5
From Japan
On 2017-02-09 15:31:51
The finish is beautiful as the details of the product reaches as much as it can be handled. As it used to be chamfering and deburring manually before, the finish was uneven, but now it is pretty clean finish.
This review is about item#2480545.
Engine polishing
2
From Japan
On 2016-06-23 15:12:22
Turn the whole power with a micro ruther and the shaft will turn. Once the axis bends, it is unusable.
This review is about item#02480572.
Port polishing of 4 wheel engine (4AG), stepped correction
2
From Japan
On 2016-02-13 19:57:17
We used it for finishing after rough cutting of port polishing. Although the polished surface is finished very beautifully, it felt that reduction is quick and COSPA is not good. I think that it is good to finish with this product after shaping with a carbide bar as much as possible without trying to arrange the port shape etc. from the beginning.
This review is about item#02480493.
Port polishing etc.
5
From Japan
On 2014-12-17 18:46:10
There is no small size in the nearby home center, it was in a hurry, but purchased here. I also purchase the next time because the size was just as easy to use.
This review is about item#02480502.
Polishing operation
4
From Japan
On 2014-09-17 14:59:59
Because it is easy to use, it is used often, but it is quick to reduce so it is appreciated.
This review is about item#02480511.
Wood work
5
From Japan
On 2011-05-31 09:45:39
Permeability is also reasonable. The price is cheaper than the market.
This review is about item#02480536.
Wood grinding work
5
From Japan
On 2011-05-31 09:01:13
It is also durable and satisfactory in price.
This review is about item#02480536.