Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 20x10
  • Micro Flap 20x10
  • Micro Flap 20x10

Micro Flap 20x10 MF2010

Item.#
02480703
Mfr.#
MF2010
Package Qty.
1PC
Ship pack of
1
7.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Grain Size
120
Diameter x Width W (mm)
20x10
Maximum Rotation Speed (min-1[r. p.m])
20000
Application 2
Cast metal skin polishing Rust Removal Sanding before painting
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Abrasive Material
Alumina
TRUSCO Part Number
306-6452
Shaft Diameter x Shaft Length (mm)
3x30
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
"Very small foil for details polish! Small flap foil manufactured especially carefully. Core does not vibrate even under high speed rotation and works narrow spaces smoothly. Uses alumina abrasive material.
Application
For polishing casting surface. For rusting. For polishing before coating.