Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 20x10

Micro Flap 20x10 MF2010

Item.#
02480764
Mfr.#
MF2010
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
20x10
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Application
For polishing casting surface. For rusting. For polishing before coating.
Application 2
Cast metal skin polishing Rust Removal Sanding before painting
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Shaft Diameter x Shaft Length (mm)
3x30
Structure of Abrasives
Polishing cloth
Grain Size
400
Compatible Tool
Hand grinder, electric drill, drilling machining
Description 2
"Very small foil for details polish! Small flap foil manufactured especially carefully. Core does not vibrate even under high speed rotation and works narrow spaces smoothly. Uses alumina abrasive material.