Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 20x10
  • Micro Flap 20x10
  • Micro Flap 20x10

Micro Flap 20x10 MF2010

Item.#
02480773
Mfr.#
MF2010
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
Structure of Abrasives
Polishing cloth
Grain Size
100
Diameter x Width W (mm)
20x10
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
TRUSCO Part Number
306-6444
Compatible Tool
Hand grinder, electric drill, drilling machining