Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 20x20

Micro Flap 20x20 MF2020

4.60 (5)
Item.#
02480816
Mfr.#
MF2020
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
20x20
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
TRUSCO Part Number
407-0933
Compatible Tool
Hand grinder, electric drill, drill press
Shaft Diameter x Shaft Length (mm)
3x30
Structure of Abrasives
Polishing cloth
Grain Size
600
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Removing paint and rusting
3
From Japan
On 2017-04-22 23:09:31
It feels a little bit faster, but the price is so good GOO
This review is about item#2480807.
Deburring and polishing of metal parts
5
From Japan
On 2016-08-03 23:36:38
It is also a product that can be satisfied with less crowding, less expensive and easy to use.
This review is about item#02480886.
Accessories Woodworking
5
From Japan
On 2013-12-26 15:54:32
It can be used stably. It is a consumable item so it feels a little expensive.
This review is about item#02480886.
Accessories Woodworking
5
From Japan
On 2013-12-26 15:47:52
It can be used stably. The state of the skin is also good.
This review is about item#02480834.
Removal of soot from veneers, deburring
5
From Japan
On 2013-11-09 09:51:30
It is the optimum size (20 mm) for the soaking of the baked part of the veneered plywood, # 120 is not too rough, it is not too fine, easy to use.
This review is about item#02480834.