Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 20x20
  • Micro Flap 20x20
  • Micro Flap 20x20

Micro Flap 20x20 MF2020

4.60 (5)
Item.#
02480834
Mfr.#
MF2020
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
20x20
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
TRUSCO Part Number
306-6550
Description 2
"Very small foil for details polish! Small flap foil manufactured especially carefully. Core does not vibrate even under high speed rotation and works narrow spaces smoothly. Uses alumina abrasive material.
Application
For polishing casting surface. For rusting. For polishing before coating.
Shaft Diameter x Shaft Length (mm)
3x30
Structure of Abrasives
Polishing cloth
Grain Size
120
Application 2
Cast metal skin polishing Rust Removal Sanding before painting
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Compatible Tool
Hand grinder, electric drill, drilling machining
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Removing paint and rusting
3
From Japan
On 2017-04-22 23:09:31
It feels a little bit faster, but the price is so good GOO
This review is about item#2480807.
Deburring and polishing of metal parts
5
From Japan
On 2016-08-03 23:36:38
It is also a product that can be satisfied with less crowding, less expensive and easy to use.
This review is about item#02480886.
Accessories Woodworking
5
From Japan
On 2013-12-26 15:54:32
It can be used stably. It is a consumable item so it feels a little expensive.
This review is about item#02480886.
Accessories Woodworking
5
From Japan
On 2013-12-26 15:47:52
It can be used stably. The state of the skin is also good.
This review is about item#02480834.
Removal of soot from veneers, deburring
5
From Japan
On 2013-11-09 09:51:30
It is the optimum size (20 mm) for the soaking of the baked part of the veneered plywood, # 120 is not too rough, it is not too fine, easy to use.
This review is about item#02480834.