Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 20x20
  • Micro Flap 20x20
  • Micro Flap 20x20

Micro Flap 20x20 MF2020

4.60 (5)
Item.#
02480843
Mfr.#
MF2020
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
20x20
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Compatible Tool
Hand grinder, electric drill, drill press
Description 2
Was very small detail for grinding wheel! A small flap wheels made especially carefully. Without vibration even under high speed rotation and works outer walls work smoothly. Use alumina abrasive material.
Application
For polishing casting surface. For rusting. For polishing before coating.
Shaft Diameter x Shaft Length (mm)
3x30
Structure of Abrasives
Polishing cloth
Grain Size
150
Application 2
Casting skin polishing Rust Remover Sanding before painting
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Removing paint and rusting
3
From Japan
On 2017-04-22 23:09:31
It feels a little bit faster, but the price is so good GOO
This review is about item#2480807.
Deburring and polishing of metal parts
5
From Japan
On 2016-08-03 23:36:38
It is also a product that can be satisfied with less crowding, less expensive and easy to use.
This review is about item#02480886.
Accessories Woodworking
5
From Japan
On 2013-12-26 15:54:32
It can be used stably. It is a consumable item so it feels a little expensive.
This review is about item#02480886.
Accessories Woodworking
5
From Japan
On 2013-12-26 15:47:52
It can be used stably. The state of the skin is also good.
This review is about item#02480834.
Removal of soot from veneers, deburring
5
From Japan
On 2013-11-09 09:51:30
It is the optimum size (20 mm) for the soaking of the baked part of the veneered plywood, # 120 is not too rough, it is not too fine, easy to use.
This review is about item#02480834.