Buy more than* S$200* and get FREE SHIPPING

  • Micro Flap 25x10
  • Micro Flap 25x10
  • Micro Flap 25x10

Micro Flap 25x10 MF2510

Item.#
02480974
Mfr.#
MF2510
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For polishing casting surface. For rusting. For polishing before coating.
Shaft Diameter x Shaft Length (mm)
3x30
Structure of Abrasives
Polishing cloth
Grain Size
80
Compatible Tool
Hand grinder, electric drill, drill press
Description 2
Was very small detail for grinding wheel! A small flap wheels made especially carefully. Without vibration even under high speed rotation and works outer walls work smoothly. Use alumina abrasive material.
Diameter x Width W (mm)
25x10
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
TRUSCO Part Number
306-6649
Application 2
Casting skin polishing Rust Remover Sanding before painting
Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving