Buy more than* S$200* and get FREE SHIPPING

  • Cup Wheel

Cup Wheel CF3025

3.50 (2)
Item.#
02481062
Mfr.#
CF3025
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For simultaneous polishing of bottom and side. For cleaning depression. For rusting. For removing small scratches.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Grinding work of woodworking
5
From Japan
On 2018-05-02 16:04:15
You can cut it well! ! I think that it may be good to have a little smaller diameter! !
This review is about item#2480992.
I made a wooden cup but used to polish the bottom of the inner surface.
2
From Japan
On 2014-02-26 17:29:39
Although it is a usage method as described above, it is easy to use if there is a thing with a diameter of about 20 mm, so it is convenient because the bottom and the inside can be polished.
This review is about item#02481053.