Buy more than* S$200* and get FREE SHIPPING

  • Cup Wheel

Cup Wheel CF3025

2.00 (1)
Item.#
02481071
Mfr.#
CF3025
Package Qty.
1PC
Ship pack of
1
12.39 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Application
For simultaneous polishing of bottom and side. For cleaning depression. For rusting. For removing small scratches.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
I make a cup of wood we used to polish the bottom of the inner surface.
2
From Japan
On 2014-02-26 17:29:39
Is how the use as described above, but the diameter is is easier to use if there is a thing of the 20mm position, it is useful because the bottom and the inner surface can be polished.
This review is about item#02481053.