Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector wheel (diameter 40 x  width30 mm)

Connector wheel (diameter 40 x width30 mm) CF4030

5.00 (1)
Item.#
02481175
Mfr.#
CF4030
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
40
Width (mm)
30
Type
Cup
TRUSCO Part Number
407-0267
Hole Diameter (phi mm)
30
Compatible Tool
Hand grinder / electric drill / drill press
Abrasive Material
Alumina
Grain Size
120
Shaft Diameter (phi mm)
6
Shaft Length (mm)
40
Maximum Rotation Speed (min-1[r. p.m])
5000
Purpose
Small scratch removal / simultaneous grinding of the bottom and the sides/ cleaning uneven parts / Rust removal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am saved to polish the inner and the bottom by the work of the tea ceremony and the bowl
5
From Japan
On 2015-11-28 19:07:46
Although it is a very good item to be polished cleanly, wear is severe so it will be saved if it can be done a little more cheaply
This review is about item#02481202.