Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type
  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type
  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type

For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type 1.25Y-4S

4.35 (17)
Item.#
02481482
Mfr.#
1.25Y-4S
Package Qty.
1Box(100PC)
Ship pack of
1
6.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
HS (high solids) terminal - RoHS compliant product
Conjugation Wire Range (single)(mm)
0.57 - 1.44
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
3.4
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Type
(Y type) terminals
Compatible Tool
Manual tool /(main unit - head) NH1 - NH61
Dimension d (phi mm)
1.7
Dimensions B (mm)
7
Dimensions E (mm)
4.5
Dimension F (mm)
7.6
Dimensions L (mm)
16.4
Dimensions d2 (mm)
4.3
Material (Terminal)
Oxygen free copper (electric tin wire)
Customer Reviews
5 star 11
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Because it is customer specification
3
From Japan
On 2017-07-07 15:19:44
It is higher than the electric material store but I bought it with items of other genres. I am familiar, but I think that the quality is stable.
This review is about item#02481622.
Wiring work
5
From Japan
On 2017-05-24 08:57:30
Quality is easy to use without problems. It is convenient because it also enters a narrow terminal block. I will not break the tip as long as I normally use it.
This review is about item#06613966.
Plug creation
5
From Japan
On 2017-04-23 09:28:41
It is a convenient item, it is an essential item for work. I will purchase it in the future.
This review is about item#10711434.
Electrical work
2
From Japan
On 2017-04-07 15:40:08
Put the wire, mouth? I'd like to make it a bit bigger, but ... I also want others to be easy to tighten.
This review is about item#2481446.
Electric construction work
4
From Japan
On 2017-03-18 15:45:03
I would like you to think about easier caulking a little more.
This review is about item#10711364.
Electric wiring
5
From Japan
On 2016-07-29 17:18:39
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#10711443.
Wiring of automatic processing machine
5
From Japan
On 2016-05-16 15:41:26
It was able to be used without problems.
This review is about item#02481473.
Weak electric construction
3
From Japan
On 2015-03-25 21:25:29
There is no deviation
This review is about item#06613966.
Cable connection to terminal block
3
From Japan
On 2014-12-12 13:46:40
For standard products, there is no particular problem.
This review is about item#02481446.
Wiring connection
4
From Japan
On 2014-11-04 21:04:26
It was saved because there were many connection points.
This review is about item#10711592.