Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type
  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type
  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type

For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type 2Y-3

4.58 (12)
Item.#
02481622
Mfr.#
2Y-3
Package Qty.
1Box(100PC)
Ship pack of
1
7.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
HS (high solids) terminal - RoHS compliant product
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Type
(Y TYPE) Point open type
Dimension d (phi mm)
2.3
Dimensions B (mm)
5.9
Dimensions E (mm)
4.5
Compatible Tool
Manual tool/ (main body - head) NH1 , NH9 , NH61
Dimension F (mm)
6.6
Dimensions L (mm)
15.8
Dimensions d2 (mm)
3.2
Conjugation Wire Range (single)(mm)
1.14 - 1.82
Electric AWG Wire Conjugation Range (#)
16-14
Dimension D (phi mm)
4.2
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:18:39
Since it is a manufacturer goods in quality no problem. Since than buying in the trading company the price can buy a few, but is enhanced I appreciate it
This review is about item#10711443.
Of automatic processing machine wiring
5
From Japan
On 2016-05-16 15:41:26
It could be used without any problem.
This review is about item#02481473.
Weak construction
3
From Japan
On 2015-03-25 21:25:29
Come off without
This review is about item#06613966.
Cable connection to the terminal block
3
From Japan
On 2014-12-12 13:46:40
For standard products, especially no problem.
This review is about item#02481446.
Connection of wiring
4
From Japan
On 2014-11-04 21:04:26
I was saved because the connection point there were many.
This review is about item#10711592.
Maintenance of equipment
5
From Japan
On 2014-04-03 14:38:42
This terminal is frequently used. It was purchased so cheap in this price surface.
This review is about item#06613941.
Control panel created
5
From Japan
On 2014-01-09 18:40:05
Well you use most the 1.25Y-3.5. And can also be used to 1.25sq also 0.75sq, it is 3mm screw terminal block for you to enter with no processing at the terminal block of 4mm screw.
This review is about item#02481446.
Wiring for the septic tank of the control panel
5
From Japan
On 2013-11-09 15:19:32
This product is a product that has been used before. Very, use well, is the price I also easy.
This review is about item#02481622.
j weak electric-related
5
From Japan
On 2013-06-05 20:16:52
Convenient because plastic Cased
This review is about item#02481446.
Power distribution work
5
From Japan
On 2013-04-19 14:11:27
It is safe because it uses all the time. I usually buy from material shop, but because it was a little cheaper that's budget was purchased by tying with other products.
This review is about item#02481446.