Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type
  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type
  • For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type

For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type 2Y-4S

4.45 (20)
Item.#
02481656
Mfr.#
2Y-4S
Package Qty.
1Box(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Type
(Y TYPE) Point open type
Dimension d (phi mm)
2.3
Dimensions B (mm)
7
Dimensions E (mm)
4.5
Dimension F (mm)
7
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Dimensions L (mm)
16
Dimensions d2 (mm)
4.3
Conjugation Wire Range (single)(mm)
1.14 - 1.82
Electric AWG Wire Conjugation Range (#)
16-14
Dimension D (phi mm)
4.2
Compatible Tool
Manual tool/ (main body - head) NH1 , NH9 , NH61
Specification
HS (high solids) terminal - RoHS compliant product
Customer Reviews
5 star 14
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.45
20 Customer Reviews
The reviews are automatic translation.
Control version Internal wiring
5
From Japan
On 2017-12-03 11:44:42
I bought it for a wire less than 0.3. The size of the crimping pliers was different, I could install without falling out. I also need a thin tube.
This review is about item#10711382.
Used when connecting.
5
From Japan
On 2017-11-21 14:37:40
It is convenient to use for your own internal box connection. Besides, because it has a mark to crush and it is easy to understand, it is handy.
This review is about item#6613932.
Product manufacturing
5
From Japan
On 2017-08-30 18:39:47
I have been using it for 13 years. I am satisfied with very high quality.
This review is about item#10711653.
Because it is customer specification
3
From Japan
On 2017-07-07 15:19:44
It is higher than the electric material store but I bought it with items of other genres. I am familiar, but I think that the quality is stable.
This review is about item#02481622.
Wiring work
5
From Japan
On 2017-05-24 08:57:30
Quality is easy to use without problems. It is convenient because it also enters a narrow terminal block. I will not break the tip as long as I normally use it.
This review is about item#06613966.
Plug creation
5
From Japan
On 2017-04-23 09:28:41
It is a convenient item, it is an essential item for work. I will purchase it in the future.
This review is about item#10711434.
Electrical work
2
From Japan
On 2017-04-07 15:40:08
Put the wire, mouth? I'd like to make it a bit bigger, but ... I also want others to be easy to tighten.
This review is about item#2481446.
Electric construction work
4
From Japan
On 2017-03-18 15:45:03
I would like you to think about easier caulking a little more.
This review is about item#10711364.
Electric wiring
5
From Japan
On 2016-07-29 17:18:39
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#10711443.
Wiring of automatic processing machine
5
From Japan
On 2016-05-16 15:41:26
It was able to be used without problems.
This review is about item#02481473.