Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ribbon Connector, Soldering Type
  • Ribbon Connector, Soldering Type
  • Ribbon Connector, Soldering Type
  • Ribbon Connector, Soldering Type

Ribbon Connector, Soldering Type 57-30140

by DDK
5.00 (1)
Item.#
02481674
Mfr.#
57-30140
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
5 or less (DC5A time)
Cable Connection Method
Soldering
Withstand Voltage
AC1200V (rms) 1 minute
Dimensions C (mm)
41.4
Dimensions E (mm)
6.5x9.8
Dimensions A (mm)
37.8
Material (boots)
PVC
Insulation Resistance (Mohm)
1000 or less (DC500V time)
Compatible Electiric Wires
AWG24 0.2mm 2 or (conductor cross-sectional area): Stranded AWG22 0.65mm or (conductor diameter): Solid
Color (Insulators)
Blue
Material (insulator)
DAP resin (UL94V-O)
Rated Current (A)
5 / contact
Rated Voltage (V)
AC500(rms)
Dimensions B (mm)
12.954
Dimensions D (mm)
21.4
Operating Temperature Range (deg C)
-55 to +105
Type
Mu Straight plug ribs
Number of Cores
14
Material (Contact)/Processing
Copper alloy / Ni plating on base, Au plating on
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remote control of automobile inspection equipment
5
From Japan
On 2017-03-14 16:57:25
Things that I was using until then frequently occurred contact failure, I was looking for the same type. It does not matter so far.
This review is about item#2481674.