Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ribbon Connector, Soldering Type
  • Ribbon Connector, Soldering Type
  • Ribbon Connector, Soldering Type
  • Ribbon Connector, Soldering Type

Ribbon Connector, Soldering Type 57-30500

by DDK
5.00 (1)
Item.#
02481701
Mfr.#
57-30500
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
5 or less (DC5A time)
Cable Connection Method
Soldering
Withstand Voltage
AC1200V (rms) 1 minute
Dimensions C (mm)
45.4
Dimensions E (mm)
17x9.8
Dimensions A (mm)
76.7
Material (boots)
Vinyl chloride
Insulation Resistance (Mohm)
1000 or less (DC500V-time)
Compatible Electiric Wires
AWG24 0.2mm 2 or (conductor cross-sectional area): Line from AWG22 0.65mm or (conductor diameter): single line
Color (Insulators)
Blue
Material (insulator)
DAP resin (UL94V-O)
Rated Current (A)
5 / contact
Rated Voltage (V)
AC500(rms)
Dimensions B (mm)
51.816
Dimensions D (mm)
25.4
Operating Temperature Range (deg C)
-55 - +105
Type
Without plug straight ribs
Number of Cores
50
Material (Contact)/Processing
Copper alloy / Ni plating on base, Au plating on surface
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remote control of automobile inspection equipment
5
From Japan
On 2017-03-14 16:57:25
Things that I was using until then frequently occurred contact failure, I was looking for the same type. It does not matter so far.
This review is about item#2481674.