Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ribbon Connector, Soldering Type
  • Ribbon Connector, Soldering Type
  • Ribbon Connector, Soldering Type
  • Ribbon Connector, Soldering Type

Ribbon Connector, Soldering Type 57-40140

by DDK
5.00 (1)
Item.#
02481726
Mfr.#
57-40140
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
5 or less (DC5A time)
Cable Connection Method
Soldering
Withstand Voltage
AC1200V (rms) 1 minute
Dimensions A (mm)
43.9
Type
Mu receptacle ribs
Number of Cores
14
Dimensions B (mm)
36
Compatible Electiric Wires
AWG24 0.2mm 2 or (conductor cross-sectional area): Stranded AWG22 0.65mm or (conductor diameter): Solid
Color (Insulators)
Blue
Material (insulator)
DAP resin (UL94V-O)
Rated Current (A)
5 / contact
Rated Voltage (V)
AC500(rms)
Operating Temperature Range (deg C)
-55 to +105
Insulation Resistance (Mohm)
1000 or less (DC500V time)
Dimensions C (mm)
12.954
Material (Contact)/Processing
Copper alloy / Ni plating on base, Au plating on
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remote control of automobile inspection equipment
5
From Japan
On 2017-03-14 16:57:25
Things that I was using until then frequently occurred contact failure, I was looking for the same type. It does not matter so far.
This review is about item#2481674.