Buy more than* S$200* and get FREE SHIPPING

  • Relay Unit for Switch Without Float

Relay Unit for Switch Without Float 61F-11

3.50 (2)
Item.#
02481771
Mfr.#
61F-11
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Type
For general use
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
Float-less switch (base type) 61F-G[]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I am using it for drainage of underwater pump
2
From Japan
On 2014-05-24 22:02:44
In the first place, it is not written as a plug-in type in the item description, much less than 8 pins, 11 pins. I do not have an explanation of the arrangement of the pins, I do not know how to wire and can not use it, I am engaged in electric construction for 25 years, but I can not afford such a selling method. It was a loss of cheap buying.
This review is about item#02481771.
To control the water level of the pump
5
From Japan
On 2011-10-21 16:54:43
It is cheap and good. It can be safe because it is a maker item
This review is about item#02481771.